-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Angle Plug |
|---|---|
| Amps | 30A |
| Antimicrobial | No |
| Body Length | 4.34" |
| Color | Black |
| Connection Orientation | Angled |
| Cord Size | 0.625" to 1.187" |
| Current Rating | 30A |
| For Maximum Cable Diameter | 1.187" |
| For Minimum Cable Diameter | 0.625" |
| Grade | Grade Industrial |
| Grounding | Non Grounded |
| Height | 1 22/25" |
| Horsepower Rating | 2 hp |
| Housing Color | Black |
| Housing Material | Nylon |
| Insulation Material | Nylon |
| Ip Rating | IP20 |
| Material | Composite, Thermoplastic |
| Max. Hp | 2 hp |
| Maximum Operating Temperature | 167°F |
|---|---|
| Maximum Wire Size | 4 AWG |
| Minimum Operating Temperature | -40°F |
| Minimum Wire Size | 12 AWG |
| Nema Plug Configuration | 10-30P |
| Nema Rating | NEMA 10-30P |
| Number Of Blades | 3 |
| Number Of Poles | 3 |
| Number Of Wires | 3 |
| Phase | 3 |
| Polarized | Yes |
| Resistance Properties | Corrosion Resistant |
| Standards | Csa Certified C22.2 No. 42 File 280, Ul 498 File E1706 |
| Ul 94 Flammability Rating | V-2 |
| Voltage Rating | 125/250V AC |
| Width | 2 3/4" |
| Wire Connection Type | Screw Terminals |
| Wire Size | 12 AWG to 4 AWG |
| Wiring Style | Standard |
| Wiring Type | Standard |
| Height (cm) | 4.78 |
|---|---|
| Length (cm) | 11.02 |
| Width (cm) | 6.98 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)