-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Floor Lock |
|---|---|
| Assembled Depth | 7 1/16" |
| Assembled Height | 3 3/4" |
| Assembled Width | 5 1/2" |
| Assembly | Assembled |
| Attachment Type | Bolt On |
| Bolt Hole Spacing | 4 1/2" x 4 3/8" |
| Bolt Hole Spacing Length | 4 3/8" |
| Bolt Hole Spacing Width | 4 1/2" |
| Color | Silver |
| Color Family | Silver |
| Extended Height | 4 14/25" |
| Features | Steel Construction For Durability |
| Floor Lock Extended Height | 4 3/8" |
| Floor Lock Retracted Height | 3 7/8" |
| For Caster Mounting Height | 4 9/16" |
| Includes | Bottom Pad With Suction Cups For Added Traction |
| Inside Bolt Hole Spacing | 4 3/8" x 4 1/2" |
|---|---|
| Length | 7.06" |
| Material | Cast Steel |
| Material Duty | Heavy Duty |
| Mounting Height | 4 3/8" |
| Mounting Plate Bolt Hole Pattern | D |
| Mounting Plate Size | 5 1/2" x 5 1/2" |
| Mounting Plate Thickness | 1/8" |
| Mounting Type | Plate |
| Outside Bolt Hole Spacing | 4 3/8" x 4 1/2" |
| Plate Thickness | 1/8" |
| Retracted Height | 3 3/4" |
| Top Plate Length | 5 1/2" |
| Top Plate Width | 5 1/2" |
| Type | Foot Pedal |
| Width | 5 1/2" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 22.86 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)