-
Select Country
- Source Now
Get it by Friday, Feb 6
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
| Item | Floor Lock |
|---|---|
| Assembled Depth | 3 7/8" |
| Assembled Height | 18" |
| Assembled Width | 8 5/16" |
| Assembly | Assembled |
| Attachment Type | Bolt On |
| Color | Silver |
| Color Family | Silver |
| Extended Height On Bottom Mounting Hole | 12" |
| Features | Spring Loaded Pad Accommodates Uneven Floors |
| Floor Lock Extended Height | 18" |
| Floor Lock Retracted Height | 15 5/32" |
| Height | 18" |
| Includes | Spring Loaded Pad |
| Inside Bolt Hole Spacing | 2 7/8" x 3 1/16" |
| Length | 8" |
| Material | Steel |
|---|---|
| Mounting Hole Height | 0.812" |
| Mounting Hole Type | Slotted |
| Mounting Hole Width | 0.406" |
| Mounting Plate Bolt Hole Pattern | C |
| Mounting Plate Size | 4 1/2" x 6 1/2" |
| Mounting Plate Thickness | 1/8" |
| Outside Bolt Hole Spacing | 2 7/8" x 4 11/16" |
| Pad Mounting Height | 1 1/2" |
| Plate Height | 6 1/2" |
| Plate Thickness | 1/8" |
| Plate Width | 4 1/2" |
| Retracted Height On Bottom Mounting Hole | 10" |
| Tube Inside Dia. | 1 13/64" |
| Tube Size | 1 29/64" |
| Width | 4 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 20.32 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)