-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Lock |
|---|---|
| Assembled Depth | 6 1/4" |
| Assembled Height | 7 7/8" |
| Assembled Width | 4 3/16" |
| Assembly | Assembled |
| Attachment Type | Bolt On |
| Base Plate Dia. | 3 3/4" |
| Caster Dia. | 6" |
| Color | Silver |
| Color Family | Silver |
| Features | Lock Constricts Movement Of Unit |
| Floor Lock Extended Height | 7 7/8" |
| Floor Lock Retracted Height | 6 7/8" |
| For Caster Mounting Height | 7 1/2" |
| For Wheel Dia. | 6" |
| Height | 7 22/25" |
| Includes | Slotted Mounting Holes-7/16" x 3/4" |
| Inside Bolt Hole Spacing | 2 9/16" x 3 1/4" |
| Length | 6" |
| Material | Steel |
|---|---|
| Mounting Bolt Dia. | 3/8" |
| Mounting Height | 7 1/2" |
| Mounting Hole Height | 3/4" |
| Mounting Hole Type | Slotted |
| Mounting Hole Width | 0.438" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 3 15/16" x 4 9/16" |
| Mounting Plate Thickness | 1/4" |
| Mounting Type | Top Plate |
| Number Of Base Plate Mounting Holes | 4 |
| Outside Bolt Hole Spacing | 3" x 3 5/8" |
| Pad Mounting Height | 1 1/2" |
| Plate Length | 4 1/2" |
| Plate Thickness | 1/4" |
| Plate Width | 4" |
| Use With Caster Size | 6" |
| Width | 4 3/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8425490000 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)