VESTIL FL-LK-S Steel Floor Lock, 7 Inch to 8-3/16 Inch Height, Silver

Item: AG7TDV
Model: FL-LK-S
Check Availability
In Stock.

Get it by Friday, Feb 6

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$185.34
10% off
$166.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Floor Lock
Assembled Depth 4"
Assembled Height 8 13/16"
Assembled Width 5 15/16"
Assembly Assembled
Attachment Type Bolt On
Color Silver
Color Family Silver
Extended Height 8.19"
Features Steel Construction For Durability
Floor Lock Extended Height 8 13/16"
Floor Lock Retracted Height 7"
For Caster Mounting Height 8 3/16"
For Wheel Dia. 6"
Height 8.812"
Includes Thermoplastic Polyurethane Base
Inside Bolt Hole Spacing 2 1/2" x 5"
Length 4"
Material Steel
Mounting Bolt Dia. 1/2"
Mounting Height 8.188"
Mounting Hole Size 1/2"
Mounting Plate Bolt Hole Pattern D
Mounting Plate Size 3 7/8" x 6 1/4"
Mounting Plate Thickness 5/16"
Number Of Base Plate Mounting Holes 4
Outside Bolt Hole Spacing 2 1/2" x 5"
Pad Mounting Height 1 1/2"
Retracted Height 7"
Use With Caster Size 6"
Width 5.937"

Shipping Information

Height (cm) 17.78
Length (cm) 25.4
Width (cm) 22.86
HS Code 8425490000
Country Of Origin CN
Weight (kg) 2.7

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site