-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lubricant |
|---|---|
| Base | Synthetic Oil |
| Base Oil | Synthetic |
| Color | White |
| Container Type | Tube |
| Flammable | No |
| Flash Point | 225°C |
|---|---|
| Net Fill | 0.25 fl. oz. |
| Size | 0.25 oz. |
| Style | Solvent Free |
| Type | Lubricant |
| Height (cm) | 15.56 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)