-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 6.25" |
| Base Mounting Holes Bolt Circle | 6 1/4" |
| Base Mounting Holes Thread Depth | 1" |
| Base Mounting Holes Thread Size | 3/4"-16 |
| Body Material | Steel |
| Bolt Circle Dia. | 6 1/4" |
| Center Hole Diameter | 6 1/4" |
| Collapsed Height | 15.19" |
| Collar Thread Length | 2 9/25" |
| Collar Thread Size | 8"-12 |
| Cylinder Bore | 6 1/4" |
| Cylinder Type | General Purpose |
| Effective Push Area | 30.71 sq. in. |
| Extended Height | 21.31" |
| Finish | Paint |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 150 ton. |
|---|---|
| Nominal Capacity | 150 ton. |
| Nominal Stroke Length | 6" |
| Oil Capacity | 188.28 cu. in. |
| Oil Capacity Push | 188.28 cu. in. |
| Outside Dia. | 8" |
| Plunger Dia. | 4 1/2" |
| Plunger Internal Thread Size | 3 3/8"-16 |
| Plunger Thread Length | 1.38" |
| Plunger Thread Size | 3 3/8"-16 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 15.19" |
| Saddle Diameter | 4.49" |
| Saddle Protrusion From Plunger | 3/4" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 6 1/8" |
| Top To Retract Port | 3.31" |
| Weighing Capacity | 150 ton. |
Enerpac RR1506 hydraulic cylinder or ram is used with hydraulic pumps for unidirectional lifting and supporting heavy objects & machinery operations with minimal effort. It is frequently used with fixtures to assist in pressing, crimping and punching applications.
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 40.64 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 91.26 |
By dividing the total weight by the number of points, you may determine the size of the required cylinder. A 100-tonne load, for instance, would need at least one 100-tonne cylinder, but a load of the same weight with four lift points would need four 25-tonne cylinders.
Yes, the speed of a double-acting hydraulic cylinder can be controlled by adjusting the flow rate of hydraulic fluid into and out of the cylinder. By regulating the flow rate through valves, the extension and retraction speed of the cylinder can be adjusted to meet specific requirements. This allows for precise control and operation of the cylinder in various applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)