-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2.87" |
| Base To Advance Port | 1 14/25" |
| Body Material | Steel |
| Bolt Circle Dia. | 2.87" |
| Center Hole Diameter | 9 1/2" |
| Collapsed Height | 21.63" |
| Collar Thread Length | 1.94" |
| Collar Thread Size | 3 9/29"-12 |
| Cylinder Bore | 2 22/25" |
| Cylinder Type | General Purpose |
| Effective Push Area | 6.51 sq. in. |
| Extended Height | 36.13" |
| Finish | Paint |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Nominal Capacity | 30 ton. |
| Nominal Stroke Length | 15" |
| Oil Capacity | 92.7 cu. in. |
|---|---|
| Oil Capacity Push | 92.7 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.98" |
| Optional Tilt Saddle Dia. | 2" |
| Outside Dia. | 4" |
| Plunger Dia. | 2.13" |
| Plunger Internal Thread Size | 1 1/2"-16 |
| Plunger Thread Length | 1" |
| Plunger Thread Size | 2 1/2"-12 |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 21.63" |
| Saddle Diameter | 1.97" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 0.41" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 14 1/2" |
| Top To Retract Port | 3.19" |
| Weighing Capacity | 30 ton. |
Enerpac RR3014 cylinder is used in construction, manufacturing, oil & gas, mining and infrastructure projects. It provides a powerful and precise pushing or pulling force for heavy lifting, machinery positioning, structural testing and maintenance operations. This cylinder is ideal for pushing, pulling, pressing or holding materials and equipment, ensuring efficient and safe operations in challenging industrial environments.
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 40.64 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.17 |
Enerpac RR3014 cylinder has a maximum load capacity of 30 tons. Customers searching for cylinders with greater load capacity can choose Enerpac RR3006 cylinder which can withstand loads up to 300 tons.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)