-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 6.25" |
| Base To Advance Port | 22/25" |
| Body Material | Steel |
| Bolt Circle Dia. | 6 1/4" |
| Center Hole Diameter | 6 1/4" |
| Collar Thread Size | 8"-12 |
| Cylinder Type | General Purpose |
| Effective Push Area | 30.71 sq. in. |
| Finish | Paint |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Push Capacity | 150 ton. |
| Nominal Capacity | 150 ton. |
| Nominal Stroke Length | 2" |
| Oil Capacity Push | 69.11 cu. in. |
| Outside Dia. | 8" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 7.19" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 2 1/4" |
| Thread Size | 3/4"-16 |
| Weighing Capacity | 150 ton. |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 40.64 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 54.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)