-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 2.05" |
| Base To Advance Port | 1 11/25" |
| Body Material | Steel |
| Bolt Circle Dia. | 2.05" |
| Center Hole Diameter | 5 1/8" |
| Collar Thread Length | 1.06" |
| Collar Thread Size | 2 3/4"-14 |
| Cylinder Bore | 1.69" |
| Cylinder Type | General Purpose |
| Effective Push Area | 2.23 sq. in. |
| Finish | Paint |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 10 ton. |
|---|---|
| Nominal Capacity | 10 ton. |
| Nominal Stroke Length | 10" |
| Oil Capacity Push | 22.33 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.55" |
| Optional Tilt Saddle Dia. | 1.38" |
| Plunger Dia. | 1.38" |
| Plunger Thread Length | 1" |
| Plunger Thread Size | 1"-8 |
| Plunger Type | Solid |
| Retracted Height | 16.13" |
| Saddle Diameter | 1.38" |
| Saddle Max. Tilt Angle | 5° |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 10" |
| Weighing Capacity | 10 ton. |
Enerpac RR1010 double acting hydraulic cylinder is designed for unidirectional lifting and providing support during heavy-duty operations. It is commonly used in conjunction with hydraulic pumps to effortlessly handle tasks involving the lifting and positioning of heavy objects and machinery.
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 40.64 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.6 |
10000 psi.
Single-acting hydraulic cylinder applies force through one side of the piston, extending under hydraulic pressure and retracting either by the load or an internal spring. In contrast, a double-acting hydraulic cylinder has two ports that enable the force to be applied in two directions, allowing both extension and retraction of the piston.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)