-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Bolt Circle Dia. | 4.25" |
| Base To Advance Port | 1.13" |
| Body Material | Steel |
| Bolt Circle Dia. | 4 1/4" |
| Center Hole Dia. | 12" |
| Collapsed Height | 20.06" |
| Collar Thread Length | 2" |
| Collar Thread Size | 5"-12 |
| Cylinder Bore | 3 3/4" |
| Cylinder Type | General Purpose |
| Effective Push Area | 11.06 sq. in. |
| Extended Height | 33.19" |
| Finish | Paint |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 50 ton. |
| Nominal Capacity | 50 ton. |
| Nominal Stroke Length | 13" |
|---|---|
| Oil Capacity | 145.17 cu. in. |
| Oil Capacity Push | 145.17 cu. in. |
| Optional Tilt Saddle Addition To Collapsed Height | 0.59" |
| Optional Tilt Saddle Dia. | 2.81" |
| Outside Dia. | 5" |
| Plunger Dia. | 3.13" |
| Plunger Thread Length | 1" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 20.06" |
| Saddle Diameter | 2 4/5" |
| Saddle Max. Tilt Angle | 5° |
| Saddle Protrusion From Plunger | 0.11" |
| Single Acting/double Acting | Double Acting |
| Stroke Length | 13 1/8" |
| Thread Size | 4 1/4"-12 |
| Top To Retract Port | 3" |
| Weighing Capacity | 50 ton. |
Enerpac RR5013 double acting cylinder is a double-acting piston-cylinder ideal for pressing and lifting operations by generating linear force in both retracting and extending directions. This 50 ton hydraulic cylinder is used in manufacturing, construction and maintenance applications.
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 165.1 |
| Width (cm) | 40.64 |
| HS Code | 8425420000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 56.565 |
10000 PSI.
Yes, it has baked enamel finishing for resisting corrosion.
Enerpac CR400 coupler is used in this hydraulic cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)