CH HANSON 10011 Stencil Number Set, 2 Inch Size, Brass

Item: AC9XWY
Model: 10011
Cross Ref: 3LGT6
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$40.00
5% off
$38.00 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Interlocking Stencil Set
Application To Mark In A Consistant Formatto Mark In A Consistant Format
Character Numbers
Character Height 2"
Characters Included 0 to 9, Beginner, Dash ( ), Period (.), Plain Ender
Duty Heavy
Font Gothic
Interlocking Yes
Material Brass
Number Of Pieces 15
Overall Height 4"
Product Height 1"
Product Length 4"
Product Width 4.8"
Reusable Yes
Self-adhesive No
Size 2"
Stencil Application Industrial
Stencil Type Number Set
Thickness 0.006"

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 12.19
HS Code 9017208080
Country Of Origin US
Weight (kg) 0.1125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site