-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Button Enclosure |
|---|---|
| Color | Gray |
| Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
| Conduit Size | No Conduit Entrance Holes |
| Depth | 4 1/4" |
| Environments & Applications | Indoor Dust & Water Droplets |
| Gauge | 14 ga. |
| Height | 8 1/2" |
| Hole Size | 22 mm |
| Includes | Captive Cover Screws, Closed Cell Oil Resistant Gasket |
| Material | Carbon Steel |
| Mounting Style | External Plates |
|---|---|
| Nema Rating | NEMA 12 |
| Number Of Columns | 3 |
| Number Of Holes | 9 |
| Overall Depth | 4" |
| Overall Height | 9" |
| Overall Width | 7" |
| Panel Mounting Hole Diameter | 22 mm |
| Type | Miniature |
| Width | 6 1/2" |
| Standards | CULUS, UL LISTED |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 17.78 |
| HS Code | 8538908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)