-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Countersinks |
|---|---|
| Body Dia. | 3/8" |
| Countersink Angle | 82° |
| Finish | Tin Coat |
| Finish - Machining | Tin |
| Included Angle | 90° |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Number Of Flutes | 3 |
| Number Of Pieces | 1 |
| Overall Length | 1 3/4" |
| Pilot Dia. | 3/8" |
|---|---|
| Pilot Guide | No |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 1/4" |
| Shank Length | 7/8" |
| Shank Type - Machining | Straight |
| Standards | Iso 9001:2008 |
| System Of Measurement | Fractional Inch |
| Type | Center Reamer |
| Height (cm) | 7.94 |
|---|---|
| Length (cm) | 7.94 |
| Width (cm) | 2.54 |
| HS Code | 8207600061 |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)