-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Center Reamer |
|---|---|
| Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
| Body Dia. | 1/4" |
| Countersink Angle | 100° |
| Finish | TiAlN |
| Finish - Machining | TiAlN |
| Included Angle | 100° |
| Material | Carbide |
| Material - Machining | Carbide |
| Number Of Flutes | 3 |
| Number Of Pieces | 1 |
|---|---|
| Overall Length | 1 1/2" |
| Pilot Guide | No |
| Primary Material Application | Steel |
| Primary Material Application Iso Code | P |
| Shank Dia. | 1/4" |
| Shank Type - Machining | Straight |
| Standards | Iso 9001:2008 |
| System Of Measurement | Fractional Inch |
| Type | Single Ended |
| Height (cm) | 1.59 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 1.59 |
| HS Code | 8207600061 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)