-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Amps | 8.2-8.5/4.1A |
| Application | Die Casting, For Vacuum Packaging, Ling, Material H, Vacuum Chucking, Vacuum Thermoforming |
| Ballast | Gas |
| Current Rating | 6.9/4/8.4/4.2A |
| Displacement | 49 CFM |
| Filter | Fine Mesh |
| Filter Type | Fine Mesh |
| Finish | Paint |
| Fluid Compatibility | Oil |
| Free Air Displacement | 49.4 CFM |
| Frequency | 50/60 Hz |
| Hp | 3 hp |
| Includes | Filter, Oil, Oil Separator, Vacuum Non Return Valve |
| Inlet Size | 1 1/4" |
| Inlet Type | NPT |
| Max. Dba | 68 dBA |
| Maximum Discharge Pressure | 0.1 mbar |
| Maximum Operating Pressure | 29.91 in. hg |
| Maximum Operating Temperature | 40°C |
| Maximum Speed | 1450/1740 RPM |
|---|---|
| Maximum Vacuum | 0.1 mbar |
| Minimum Operating Temperature | 12°C |
| Motor Type | Tefc Continuous Duty |
| Npt Inlet | 1 1/4" |
| Oil Capacity | 96 oz. |
| Outlet Hose/tube Od | 1 1/4" |
| Outlet Size | 1 1/4" |
| Outlet Type | FBSP |
| Output Power | 3 hp |
| Overall Height | 10 1/2" |
| Overall Length | 27.68" |
| Overall Width | 13.12" |
| Phase | 3 |
| Runs Dry | No |
| Sound Level | 64 dBA, 68 dBA |
| Valve Type | Gas Ballast |
| Voltage | 208-230/460V AC |
| Standards | EN 1012-2:1996+A1:2009 |
Elmo Rietschle VC-75 vacuum pump is suitable for creating vacuum pressure in diverse industrial applications, such as die casting, vacuum packaging, material handling, vacuum chucking and vacuum thermoforming. With a gas ballast valve to prevent condensation and contamination, this pump ensures reliable performance in demanding environments. Its compact design and wide temperature range make it suitable for various industrial settings where dependable vacuum generation is essential.
| Height (cm) | 43.69 |
|---|---|
| Length (cm) | 48.01 |
| Width (cm) | 80.52 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 82.8 |
Yes, it features a gas ballast valve type, preventing condensation and contamination, thereby ensuring reliable performance in demanding industrial environments.
Elmo Rietschle VC-75 vacuum pump offers a free air displacement of 49.0 cfm, ensuring sufficient airflow for effective suction and evacuation processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)