-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DVD Training Program |
|---|---|
| Depth | 11" |
| Format | DVD, Paper |
| Height | 1" |
| Includes | DVD, Quiz, Scheduling Forms, Training Certificate |
| Language | Spanish |
| Material | DVD |
| Number Of Users Supported | Unlimited |
| Product Type | Training Kit |
| Provides | Training Information |
|---|---|
| Regulations Covered | OSHA 29 CFR 1910.133 |
| Run Time | 15 min. |
| Subject Matter | Eye Safety |
| System Requirements | DVD Player |
| Time | 15 min. |
| Type | Instructional |
| Width | 12" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8523295020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)