-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Amps | 14.2/7.1A |
| Application | Die Casting, For Vacuum Packaging, Ling, Material H, Vacuum Chucking, Vacuum Thermoforming |
| Ballast | Gas |
| Current Rating | 14.2/7.1/8.1/4.7A |
| Displacement | 71 CFM |
| Filter | Fine Mesh |
| Filter Type | Fine Mesh |
| Finish | Paint |
| Fluid Compatibility | Oil |
| Free Air Displacement | 70.6 CFM |
| Frequency | 50/60 Hz |
| Hp | 5 hp |
| Includes | Filter, Oil, Oil Separator, Vacuum Non Return Valve |
| Inlet Size | 1 1/2" |
| Inlet Type | NPT |
| Max. Dba | 69 dBA |
| Maximum Discharge Pressure | 0.1 mbar |
| Maximum Operating Pressure | 29.91 in. hg |
| Maximum Operating Temperature | 40°C |
| Maximum Speed | 1450/1740 RPM |
|---|---|
| Maximum Vacuum | 0.1 mbar |
| Minimum Operating Temperature | 12°C |
| Motor Type | Tefc Continuous Duty |
| Npt Inlet | 1 1/2" |
| Oil Capacity | 128 oz. |
| Outlet Hose/tube Od | 1 1/4" |
| Outlet Size | 1 1/2" |
| Outlet Type | FBSP |
| Output Power | 5 hp |
| Overall Height | 11.81" |
| Overall Length | 31.62" |
| Overall Width | 16" |
| Phase | 3 |
| Runs Dry | No |
| Sound Level | 66 dBA, 69 dBA |
| Valve Type | Gas Ballast |
| Voltage | 230/460V AC |
| Standards | EN 1012-2:1996+A1:2009 |
Elmo Rietschle VC-100 vacuum pump is a positive-displacement pump ideal for lowering the pressure inside the chamber or closed environment. Its oil-lubricated design allows these pumps to self-compensate for wear, leading to lower maintenance requirements and prolonged peak. This rotary vane pump is used in industrial applications, such as packaging, medical suction, thermoforming of plastic parts, pick-and-place applications and water treatment in the environmental protection industry.
| Height (cm) | 46.48 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 85.85 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 122.85 |
This pump has a paint finish for a smooth surface and aesthetics.
Roughing pumps are used to achieve relatively low vacuum levels, while high vacuum pumps are designed to achieve very low-pressure levels close to or at a perfect vacuum.
To determine the right size of a vacuum pump for your application, consider factors like the volume of the vacuum system, desired evacuation rate and required ultimate vacuum level. Seeking guidance from a vacuum pump supplier or engineer can assist in finding the suitable size for your specific requirements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)