-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Amps | 0.5/7.5A |
| Application | Die Casting, For Vacuum Packaging, Ling, Material H, Vacuum Chucking, Vacuum Thermoforming |
| Ballast | Gas |
| Current Rating | 14-15/7-7.5a |
| Displacement | 13 CFM |
| Duty Cycle | Continuous |
| Enclosure Type | Totally Enclosed |
| Filter | Fine Mesh |
| Filter Type | Fine Mesh |
| Finish | Paint |
| Fluid Compatibility | Oil |
| Free Air Displacement | 15.6 CFM |
| Frequency | 50/60 Hz |
| Hp | 1.5 hp |
| Includes | Filter, Oil, Oil Separator, Vacuum Non Return Valve |
| Inlet Size | 1/2" |
| Inlet Type | NPT |
| Max. Dba | 64 dBA |
| Maximum Discharge Pressure | 2 mbar |
| Maximum Operating Pressure | 29.86 in. hg |
|---|---|
| Maximum Operating Temperature | 40°C |
| Maximum Speed | 3420 RPM |
| Maximum Vacuum | 2 mbar |
| Minimum Operating Temperature | 12°C |
| Motor Type | Tefc Continuous Duty |
| Npt Inlet | 1/2" |
| Oil Capacity | 12.8 oz. |
| Outlet Type | FBSP |
| Output Power | 1 1/2 hp |
| Overall Height | 7.06" |
| Overall Length | 16.12" |
| Overall Width | 9.31" |
| Phase | 1 |
| Runs Dry | No |
| Sound Level | 64 dBA |
| Valve Type | Gas Ballast |
| Voltage | 115/230V AC |
| Standards | EN 1012-1:2010, EN 1012-2:1996+A1:2009 |
Elmo Rietschle VCB-20 vacuum pump is an oil-lubricated rotary vane vacuum pump that provides a flow capacity of 13.0 CFM (cubic feet per minute). It is ideal for lowering the pressure inside a closed environment. This rotary vane pump is used in packaging, medical suction and pick-and-place applications.
| Height (cm) | 36.83 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 45.72 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 24.75 |
It has a maximum speed of 3420 RPM for fast and efficient vacuum generation.
It has an operating temperature range of 12 to 40 degrees C.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)