-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Barricade Tape |
|---|---|
| Color | Black, Yellow |
| Display Qty | 1 |
| Material | Polyethylene |
| Roll Length | 500 ft. |
| Tape Color | Black, Yellow |
| Tape Length | 500 ft. |
| Tape Message | No Legend |
|---|---|
| Tape Pattern | Diagonal Stripe |
| Tape Thickness | 3 mil. |
| Tape Width | 1" |
| Visibility | Standard Visibility |
| Standards | OSHA 1910.144 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)