-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Barricade Tape |
|---|---|
| Color | Black, Yellow |
| Material | Polyethylene |
| Roll Length | 200 ft. |
|---|---|
| Roll Width | 3" |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.19 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.423 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)