-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Amps | 6.2/3.1A |
| Amps Rating | 4.85/2.8/6.2/3.1A |
| Application | Die Casting, For Vacuum Packaging, Ling, Material H, Vacuum Chucking, Vacuum Thermoforming |
| Ballast | Gas |
| Displacement | 35 CFM |
| Filter | Fine Mesh |
| Filter Type | Fine Mesh |
| Finish | Paint |
| Fluid Compatibility | Oil |
| Free Air Displacement | 35.3 CFM |
| Frequency | 50/60 Hz |
| Hp | 2 hp |
| Includes | Filter, Oil, Oil Separator, Vacuum Non Return Valve |
| Inlet Size | 1 1/4" |
| Inlet Type | NPT |
| Max. Dba | 67 dBA |
| Maximum Discharge Pressure | 0.1 mbar |
| Maximum Operating Pressure | 29.91 in. hg |
| Maximum Operating Temperature | 40°C |
| Maximum Speed | 1450/1740 RPM |
|---|---|
| Maximum Vacuum | 0.1 mbar |
| Minimum Operating Temperature | 12°C |
| Motor Type | Tefc Continuous Duty |
| Npt Inlet | 1 1/4" |
| Oil Capacity | 96 oz. |
| Outlet Hose/tube Od | 1 1/4" |
| Outlet Size | 1 1/4" |
| Outlet Type | FBSP |
| Output Power | 2 hp |
| Overall Height | 10 1/2" |
| Overall Length | 24.68" |
| Overall Width | 13.12" |
| Phase | 3 |
| Runs Dry | No |
| Sound Level | 64 dBA, 67 dBA |
| Valve Type | Gas Ballast |
| Voltage | 230/460V AC |
| standard | EN 1012-2:1996+A1:2009 |
Elmo Rietschle VC-50 vacuum pump is a rotary pump that is oil-flooded and used to evacuate closed systems or maintain a constant vacuum. This pump is used in the medical, food & beverage, electronics and woodworking industries to remove air molecules.
| Height (cm) | 43.69 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 80.77 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 77.85 |
After 500 operational hours, the first oil change should be performed. It requires oil changes every 500 to 2000 operational hours after the initial servicing.
53 to 104 degrees Fahrenheit.
96 oz.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)