-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Exhaust Filter Kit |
|---|---|
| Compatible Grainger Part No. | 36Z455, 5KY80 |
| Compatible Manufacturer Part No. | MFR. NO. VC-50, VC-75 |
| Compatible Manufacturer Part Number | Mfr. No. VC-50, VC-75 |
| Compressor Hp | 3 hp |
| Compressor Output Power | 3 hp |
| Element Material | Borosilicate Glass |
| Filtration Efficiency | 99.97% |
|---|---|
| Height | 4 7/8" |
| Includes | (3) Filters |
| Outside Dia. | 3 7/8" |
| Overall Height | 4 7/8" |
| Type | Replacement Element |
| Height (cm) | 16.83 |
|---|---|
| Length (cm) | 16.83 |
| Width (cm) | 16.83 |
| HS Code | 8421290015 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)