-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | O-Ring |
|---|---|
| Compatible With Grainger Part Number | 2YEV4, 2YEV5, 2YEV6, 2YEV7, 2YEV8, 2YEV9, 2YEX1, 2YEX2, 2YEX3, 2YEX4, 2YEX5 |
| Compatible With Manufacturer Model Number | 2YEV4, 2YEV5, 2YEV6, 2YEV7, 2YEV8, 2YEV9, 2YEX1, 2YEX2, 2YEX3, 2YEX4, 2YEX5 |
| Compatible With Pump Type | Chemical Resistant Centrifugal Pump, Chemical Resistant Pedestal Pump |
|---|---|
| Fits Brand | Dayton |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)