-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 0.74" |
| Arm Style | U BAR |
| Base Mounting Centers | 0.62" x 0.62" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 0.74" |
| Clamp Arm Opening Angle | 90° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 90° |
| Diameter | 0.17" |
| Handle Opening | 80° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 0.32" |
|---|---|
| Height Under Clamp Arm | 8/25" |
| Holding Capacity | 60 lbs. |
| Holding Capacity - Maximum | 60 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 0.62" |
| Mounting Holes Center To Center - Short Side | 0.62" |
| Overall Depth | 0.67" |
| Overall Height | 0.67" |
| Overall Length | 2.71" |
| Spindle | Flat Cushion Neoprene |
| Tip Material | Neoprene |
| Type | Horizontal Handle Hold Down |
Destaco 205-U horizontal hold down toggle locking clamp is suitable for fastening materials / workpieces to a workbench in woodworking facilities. This manual hold down clamp is ideal for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the task. It features a U shaped bar that is designed for ensuring quick spindle adjustment along the holding bar length. This feature enables the user to adjust the toggle clamp for various sized workpieces. Furthermore, this manual toggle clamp is designed for ensuring a long life cycle when using standard clamping arms and spindles. This clamp features a curved handle with a plastic grip for providing maximum leverage while clamping and ensuring user comfort over prolonged use. Destaco 205-U horizontal hold down clamp comes with an adjustable neoprene spindle assembly that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. The clamp's steel construction minimises damage / wear against harsh industrial environments. However, this toggle clamp is not recommended for welding applications. Destaco 205 Series clamps are also offered in stainless steel constructed, straight base U bar and flanged base solid bar style variants on Raptor Supplies.
| Height (cm) | 1.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Yes, in addition to Destaco 205-U flanged base U bar variant, the brand also offers straight base U bar (Destaco 205-UB) and flanged base solid bar (Destaco 205-S) horizontal clamps.
Destaco horizontal hold down clamps have horizontally positioned handles and are designed for holding the workpiece stationary against a flat surface / workbench for industrial applications like woodworking & metalworking.
Certain U bar style clamps like Destaco 205-U toggle clamp feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This horizontal handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
The difference lies in the positioning of the clamp handle when it is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel variants are also available.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)