-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 0.73" |
| Arm Style | U BAR |
| Bar Width (in.) | 1/4" |
| Base Length | 2.41" |
| Base Mounting Style | Bar |
| Body Material | Steel |
| Clamp Arm Length | 0.74" |
| Clamp Arm Opening Angle | 90° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 90° |
| Fastener Thread Size | #8" |
| Handle Material | Steel With Plastic Cover |
| Handle Opening | 80° |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
|---|---|
| Handle Type | Horizontal |
| Height Under Arm | 0.3" |
| Height Under Clamp Arm | 8/25" |
| Holding Capacity | 60 lbs. |
| Holding Capacity - Maximum | 60 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange, Left |
| Mounting Holes Center To Center - Short Side | 0.63" |
| Overall Depth | 0.67" |
| Overall Height | 0.67" |
| Overall Length | 2.71" |
| Overall Width | 18/25" |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
Destaco 205-UL horizontal hold down clamp has robust construction to offer durability. It holds workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. This hold down clamp offers a stationary alternative to removable clamps when performing repetitive tasks. It comprises accurately machined components having hardened & ground pivot pins and bushings. This horizontal hold down clamp offers high clamping ability to reduce necessary fixtures for a particular application. Destaco 205-UL horizontal hold down clamp enables the user to undertake an action without being worried about the frequent movement of the workpiece. It holds workpieces in place using a lever handle that is pushed to the upright position when the clamp is engaged. This Destaco toggle clamp is used in grinding, welding, assembling, machining and metal fabricating applications in the aerospace, automotive and food & packaging industries. This horizontal hold down clamp has a fixed design to secure & loosen workpieces without moving the clamp itself. It comes integrated with a high strength, forged alloy steel clamping arm for increased strength and handling a maximum load of 60 lb. Destaco 205-UL horizontal hold down clamp incorporates a linkage system that applies powerful clamping force with little effort to lock or unlock. Since this force is directed along the links, locking or unlocking the toggle does not require any force.
| Height (cm) | 3.33 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 0.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Destaco 205-UL horizontal hold down clamp offers a broad combination of features, making it adaptable for applications such as grinding, welding, assembling, machining and metal fabricating, in the aerospace, automotive and food & packaging industries.
After clamping, the force can be adjusted by loosening / tightening the spindle nut (supplied with selected units for protection from abrasion, twisting or flexing).
The difference lies in the positioning of the clamp handle when the clamp is in the locked position. A vertical clamp handle is positioned vertically (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is positioned horizontally (parallel to the base).
The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.
The holding force or the holding capacity signifies the clamp's capability to hold down the equipment or sheet metal on the assembly line or during similar manufacturing processes.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
There is no such significance of the colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)