-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Bar Width (in.) | 1/4" |
| Base Length | 2.41" |
| Clamp Arm Length | 0.73" |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 90° |
| Handle Opening | 80° |
| Handle Style | Straight |
| Handle Type | Horizontal |
|---|---|
| Height Under Clamp Arm | 11/25" |
| Holding Capacity | 60 lbs. |
| Material | Steel |
| Mounting Base | Straight |
| Overall Height | 21/25" |
| Overall Length | 2.71" |
| Toggle Lock Plus | No |
Destaco 205-UB horizontal hold down clamp is ideal for holding down workpieces against flat surfaces in manufacturing and woodworking facilities. This hold down action clamp is recommended for applications that require working on the same workpiece repeatedly. It features a low profile design that minimises space requirement for clamp installation & usage, thereby enabling ease of operation in confined spaces. This toggle clamp has a neoprene spindle that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. Additionally, it comes integrated with a U shaped bar to enable quick spindle adjustment along the holding bar length. This facilitates the operator in adjusting the toggle clamp according to the size of the workpiece. Destaco 205-UB horizontal hold down clamp is made of steel, ensuring structural rigidity and resisting corrosion on exposed surfaces. This horizontal hold down clamp has a straight base for easy mounting and is capable of holding loads up to 60 lb. It provides opening of the bar & handle up to 90 & 80 degrees, respectively.
| Height (cm) | 3.33 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 0.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.027 |
Destaco 205-UB horizontal hold down clamp is designed for woodworking, checking closures & fixtures, welding and assembly operations in various industrial facilities.
Destaco 205-UB horizontal hold down clamp complies with ISO 9001:2015 & ISO 14001:2015 industry standards for environmental health, user safety and efficient performance of the clamp.
Destaco horizontal hold down clamps are designed for keeping a workpiece stationary against a flat surface / workbench and are ideal for various industrial applications like metalworking and woodworking.
Some U bar style clamping arm clamps feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
After clamping, the force can be adjusted by loosening / tightening the spindle nut.
The holding force or the holding capacity depicts the clamp's capability to hold down sheet metal or equipment on assembly lines or during other manufacturing processes.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is vertically oriented (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is horizontally oriented (parallel to the base).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)