-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Bar Width (in.) | 1/4" |
| Base Length | 2.41" |
| Clamp Arm Length | 0.74" |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 90° |
| Handle Opening | 80° |
| Handle Style | Straight |
| Handle Type | Horizontal |
|---|---|
| Height Under Clamp Arm | 8/25" |
| Holding Capacity | 60 lbs. |
| Material | Steel |
| Mounting Base | Flange, Right |
| Overall Height | 0.67" |
| Overall Length | 2.71" |
| Toggle Lock Plus | No |
Destaco 205 Serieshorizontal hold down clamps are ideal for holding down workpieces against flat, horizontal surfaces in woodworking, metalworking & manufacturing applications. They are the smallest of Destaco's horizontal hold down clamps that make them ideal for operation in confined spaces. These manual clamps are used in applications requiring repeated clamping / detaching of the workpiece throughout the operation. They feature an ergonomic handle that is oriented parallel to the base when in locked position. Destaco 205-UR clamp is equipped with a U shaped clamping bar for fitting an adjustable neoprene spindle to prevent the workpieces from loosening and keeping them stationary throughout the operation. This feature decreases downtime & enables the worker to adjust the toggle clamp according to various sized workpieces. This hold down clamp is made of steel for strength and minimising damage / wear due to rough usage. It has a right flanged base for installation on a horizontal surface / workpiece. Raptor Supplies offers this clamp in variants having stainless steel construction for corrosion resistance; flanged base for installation on horizontal surfaces; solid clamping bar for fixed spindle positioning.
| Height (cm) | 1.7 |
|---|---|
| Length (cm) | 7.24 |
| Width (cm) | 1.83 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Destaco 205-UR horizontal hold down clamp is ideally used for checking fixtures, assembly, woodworking & light duty clamping operations in aerospace, consumer goods, automotive and food & packaging industries. It can also be used to close various fixtures, such as chamber doors, lids, covers and access doors.
Raptor Supplies offers these manual clamps in variants having flanged base (205-U), left flanged base (205-UL) & straight base (205-UB). Destaco also supplies similar clamps having a solid clamping bar (205-SR) for fixed spindle positioning.
A U bar style horizontal hold down clamp is manually operated using a handle / lever to push a flat tip bonded neoprene spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is vertically oriented or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is horizontally oriented or parallel to the base.
The term "holding capacity" or the holding force indicates the capability of the clamp to hold down the equipment, a workpiece or sheet metal on the assembly line or during other manufacturing processes.
It is recommended to use a coupling grease, such as Mobil XTC for rebuilding or servicing the brand's mechanical clamps.
The red coloured handles alert the operator of the location of the operating handle and when should he grab it.
Yes, Destaco carbon steel clamps are zinc plated to withstand & minimise wear & tear due to harsh industrial environments. Destaco also supplies stainless steel clamps for applications requiring clamping in outdoor conditions.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)