-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 0.73" |
| Arm Style | Solid Bar |
| Bar Width (in.) | 1/4" |
| Base Length | 2.41" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 22/25" |
| Clamp Arm Opening Angle | 94° |
| Clamp Arm Style | Solid Bar |
| Clamp Bar Opening | 94° |
| Fastener Thread Size | #8" |
| Handle Material | Steel With Plastic Cover |
| Handle Opening | 82° |
| Handle Orientation | Horizontal |
| Handle Style | Straight |
|---|---|
| Handle Type | Horizonal |
| Height Under Arm | 0.3" |
| Height Under Clamp Arm | 0.39" |
| Holding Capacity | 60 lbs. |
| Holding Capacity - Maximum | 60 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange, Right |
| Mounting Holes Center To Center - Short Side | 0.63" |
| Overall Depth | 0.67" |
| Overall Height | 0.67" |
| Overall Length | 2.85" |
| Overall Width | 18/25" |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
Destaco 205-SR horizontal hold down toggle clamp is designed for applications where hold-down action can effectively substitute fasteners. It features a compact and low height design for confined spaces. This horizontal clamp is equipped with a handle that can be operated either from the front or the sides. This hold down clamp comes with a flanged base featuring a solid hold down bar, a clamp bar opening angle up to 94 degrees and a holding capacity of 60 lb. It offers a stationary alternative to removable clamps when performing repetitive tasks. Destaco 205-SR horizontal hold down toggle clamp is made of stainless steel and has a horizontal handle parallel to the clamping bar. It comes with a handle, a lever system and a securing bar. The securing bar ensures that the objects won’t move and the lever system applies enough pressure on the object to keep the workpiece steady for work. It features a fixed design to secure and loosen workpieces without moving the clamp itself. This Destaco horizontal hold down clamp is incorporated with a linkage system that applies powerful clamping force with little effort to lock or unlock. This toggle clamp is used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. Destaco 205-SR horizontal hold down clamp is integrated with an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows the clamping of workpieces of various sizes and adjust the pressure itself. Destaco 205-SR horizontal hold down toggle clamp comes with the Toggle Lock Plus release lever that prevents accidental opening due to vibration.
| Height (cm) | 3.33 |
|---|---|
| Length (cm) | 2.06 |
| Width (cm) | 0.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Destaco 205-SR horizontal hold down clamp is used for assembly, light duty clamping and woodworking applications in the aerospace, automotive, food & packaging, and consumer goods industries.
Horizontal handle toggle clamps use an over-center locking action to hold a workpiece or fixture in the locked position.
A toggle clamp is very flexible. The only difference between a horizontal and vertical hold down toggle clamp is the handle and bar. Both move in different directions. A horizontal clamp has the handle positioned horizontally (parallel to the base) when the clamp is locked, whereas a vertical clamp has the handle positioned vertically (perpendicular to the base) when clamped.
Destaco hold down action clamps apply force in the downward direction, which is perpendicular to the tools that are mounting the surface. They come in vertical and horizontal styles.
By checking the specifications, you can ascertain the toggle clamp capacity. The product specifications from the manufacturer consist of information about the throat depth and jaw opening. You can also ask our dedicated procurement team for an accurate guide.
Destaco manual toggle clamps securely hold a part into a fixture in a safe and ergonomic way. These quick acting clamps improve productivity and cycle times.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)