-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Base Mounting Centers | 0.62" x 0.62" |
| Clamp Arm Length | 22/25" |
| Clamp Arm Style | Solid Bar |
| Clamp Bar Opening | 94° |
| Diameter | 0.17" |
| Handle Opening | 82° |
| Handle Type | Horizonal |
| Height Under Clamp Arm | 9/25" |
| Holding Capacity | 60 lbs. |
|---|---|
| Material | Steel |
| Mounting Base | Flange |
| Overall Height | 0.67" |
| Overall Length | 2.85" |
| Spindle | Flat Cushion Neoprene |
| Toggle Lock Plus | No |
| Type | Horizontal Handle Hold Down |
Destaco 205-S horizontal hold down toggle locking clamp is ideal for fastening materials / workpieces to a workbench in woodworking facilities. This manual hold down clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the task. Destaco horizontal hold down clamp features a curved style handle with a plastic grip to provide maximum leverage while clamping & ensure user comfort over prolonged usage. This manual toggle clamp is designed for ensuring a long life cycle when using standard clamping arms and spindles. It comes with an adjustable neoprene spindle assembly that keeps the workpiece stationary throughout the operation & prevents it from loosening / slipping. The clamp's steel construction minimises damage / wear against harsh industrial environments. However, this toggle clamp is not recommended for machining & welding operations. Destaco 205 Series clampsare also offered in all stainless steel, straight base U bar and flanged base solid bar style variants on Raptor Supplies.
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 12.7 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Destaco horizontal hold down clamps are designed for keeping a workpiece stationary against a flat surface / workbench, for use in various industrial applications like metalworking and woodworking.
The holding force or the holding capacity depicts the clamp's capability to hold down a sheet metal or an equipment on assembly lines or during manufacturing processes.
Some U bar style clamping arm clamps, such as Destaco 205-S, feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
Yes, in addition to this flanged base solid bar variant, Destaco also offers straight base U bar (Destaco 205-UB) and flanged base U bar (Destaco 205-U) horizontal clamps. For highly abrasive conditions.
For ensuring smooth operation & durability of mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
The difference lies in the orientation of the handle when the clamp is in the locked position. A vertical clamp handle is vertically oriented (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is horizontally oriented (parallel to the base).
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)