-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Position Sensor |
|---|---|
| Color | Metallic |
| Connector | None |
| Display | LED |
| Enclosure Material | Metal |
| Enclosure Type | Metal |
| For Bore Dia. | Any Size |
| Function | Reed |
| Lead Length | 9 ft. |
| Lead Length (ft) | 9 ft. |
|---|---|
| Max. Switching Current | 500 mA |
| Number Of Wires | 2 |
| Switching Amps | 500 mA |
| Switching Voltage | 5-120V AC/DC |
| Temp. Range | +14°F to +140°F |
| Temperature Range (°f) | 14°F to 140°F |
| Type | Tie Rod Mount |
Destaco 810151 pneumatic position sensor is designed to enhance the functionality of Destaco's pneumatic swing clamps. This Destaco position sensor is used to sense the position of a cylinder piston and features tie rod mounting style. This position sensor can work at temperatures ranging from 14 degrees Fahrenheit to 140 degrees Fahrenheit, at 500mA switching current. Destaco 810151 tie-rod position sensor has a lead length of 9 ft and is equipped with a magnetic ring activated sensor installed on the cylinder piston. Destaco 810151 pneumatic position sensor features an LED for easy set up.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 8536507000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
Destaco 810151 pneumatic position sensor enhances the functionality of Destaco's pneumatic swing clamps, making them adaptable to applications such as securing & molding closures & access doors and sealing chamber doors in the aerospace, automotive and food & packaging industries.
Pneumatic swing clamps are non-locking clamps that are suitable for applications which require low clamping force. Additionally, they keep the clamping area free of clamping components and straps for unobstructed & unrestricted workpiece loading and unloading.
To determine whether a clamp is a left or right hand swing clamp, you need to view the arm from above, during the clamping stroke. Arms moving counter-clockwise are left hand swing, while arms moving clockwise are right hand swing variants.
A pneumatic swing clamp features a double acting, pull type cylinder where a part of the entire stroke is used for screw-on clamping arm, along with swinging the piston.
Destaco clamps protect against dust, heavy rain & powerful jets of water owing to inductive sensors that are designed in accordance with IP65 standards.
The holding force or holding capacity represents the clamp's capability to hold down sheet metal or equipment during manufacturing processes.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting foot assemblies for proper and smooth functioning.
A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)