-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Position Sensor |
|---|---|
| Color | Metallic |
| Display | LED |
| Enclosure Material | Metal |
| Enclosure Type | Metal |
| For Bore Dia. | Any Size |
| Function | Hall Effect PNP |
| Lead Length | 9 ft. |
| Lead Length (ft) | 9 ft. |
|---|---|
| Max. Switching Current | 500 mA |
| Number Of Wires | 3 |
| Switching Amps | 500 mA |
| Switching Voltage | 6-24V DC |
| Temp. Range | +14°F to +140°F |
| Temperature Range (°f) | 14°F to 140°F |
| Type | Band Clamp Mount |
Destaco 810158 position sensor is suitable for installation on pneumatic swing clamps for detecting the clamp piston position. It is ideal for metalworking applications and features a magnetic ring sensor activation mechanism for ensuring precise operation.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 8536507000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
No, there is no need to use additional tie rods or grooves for securing the sensor to the pneumatic swing clamp cylinder. The included band clamp is enough to keep the sensor in position once installed.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)