-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Position Sensor |
|---|---|
| Color | Metallic |
| Connector | None |
| Display | LED |
| Enclosure Material | Metal |
| Enclosure Type | Metal |
| For Bore Dia. | Any Size |
| Function | Hall Effect PNP |
| Lead Length | 9 ft. |
| Lead Length (ft) | 9 ft. |
|---|---|
| Max. Switching Current | 500 mA |
| Number Of Wires | 3 |
| Switching Amps | 500 mA |
| Switching Voltage | 6-24V DC |
| Temp. Range | +14°F to +140°F |
| Temperature Range (°f) | 14°F to 140°F |
| Type | Tie Rod Mount |
Destaco 810155 position sensor is suitable for installation on a pneumatic swing clamp for detecting the clamp piston position. It is ideal for metalworking applications and features a magnetic ring sensor activation mechanism for ensuring precise operation.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 8536507000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Pneumatic swing clamps are suitable for applications that require low clamping force. Additionally, they keep the clamping area free of clamping components and straps for unobstructed & unrestricted workpiece loading and unloading.
A pneumatic swing clamp features a double acting, pull type cylinder where a part of the entire stroke is used for screw-on clamping arm, along with swinging the piston.
Destaco clamps protect against dust, heavy rain & powerful jets of water owing to inductive sensors that are designed in accordance with IP65 standards.
To determine whether a clamp is a left or right hand swing clamp, you need to visualise viewing the arm from above, during the clamping stroke. Arms moving counter-clockwise are left hand swing, while arms moving clockwise are right hand swing variants.
The holding force or holding capacity represents the clamp's capability to hold down sheet metal or equipment during manufacturing processes.
Pneumatic swing clamps require spindles (flat tip, swivel foot or hex head), flanges, replacement seal kits, clamping arm adapters and end mounting foot assemblies for proper and smooth functioning.
While dealing with the brand's mechanical clamps, we would recommend using a coupling grease like Mobil XTC. Pneumatic cylinder seals require the Magnalube G grease. They only require a few drops of lubricating oil to keep them in excellent condition.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)