-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Detachable Deck Plate |
|---|---|
| Accessory Type | Detachable Deck Plate For Hand Trucks |
| Color | Silver |
| Compatible With Product Type | Gemini Sr. Convertible Hand Trucks With Die-Cast Noses |
| Deck Length | 56" |
| Deck Type | Solid |
| Deck Width | 12" |
| Features | Sps In Place Quickly And Removes Easily, Great For Carrying Small Packages, Stays Securely In Place |
|---|---|
| Finish | Plain |
| Load Capacity | 1000 lbs. |
| Material | Aluminum |
| Overall Depth | 56" |
| Overall Width | 12" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 145.54 |
| Width (cm) | 32.26 |
| HS Code | 8716905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.456 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)