-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 50.5% |
| Efficiency Group | Standard |
| Frame | 48Z |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 5.1A |
| Hp | 1/4 hp |
| Insulation Class | Class B |
| Inverter Rated | No |
| Length Less Shaft | 6 1/2" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Split-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Auto |
| Motor Type | Split Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 50.5% |
| Number Of Speeds | 1 |
| Overall Length | 8 3/4" |
| Phase | 1 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1/2" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Warranty | 1 yr. |
Marathon Motors 5KH32DNA612X general-purpose, split-phase motor is ideal for driving mechanical equipment, conveyors and blowers in material transfer and HVAC applications. This open enclosure motor is suitable for installation in indoor environments. Marathon AC Motorshave a flat / keyed shaft design for a fool proof load connection.
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 32.08 |
| Width (cm) | 17.63 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 4.95 |

No, its thermal protection feature prevents heavy electrical loads and confined spaces from overheating & damaging the motor's coils. Additionally, the open drip-proof enclosure ensures maximum ventilation & cooling for further protection.
This motor has permanently lubricated components and requires no additional lubrication.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)