-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pilot Power-Propelled Drum Handlers |
|---|---|
| Battery Recharge Time | 8 hrs. |
| Charging Voltage | 110V AC |
| Dispense Height | 10.5 ft. , 126" |
| Drum Dia. | 22" to 23.5" |
| Drum Rotation | 360° |
| Drum Size | 55 gal. |
| Full Capacity | 800 lbs. |
|---|---|
| Group | 31 |
| Half-full Capacity | 500 lbs. |
| Lift Style | Power Lift |
| Rotation Type | Backward, Forward |
| Tilt Style | Power Tilt |
| Voltage | 12V DC |
| Height (cm) | 220.98 |
|---|---|
| Length (cm) | 218.44 |
| Width (cm) | 114.3 |
| HS Code | 8427108090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1021.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)