-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Waste and One Hole Overflow Kit |
|---|---|
| Body Diameter | 2 1/2" |
| Color | Silver |
| Color/finish | Chrome |
| Connection | Solvent Weld |
| Connection Type | Solvent Weld |
| Drain Material | Plastic |
| Drain Shape | Round |
| Drain Stopper Type | Push And Pull |
| Drain Style | Round |
| Fits Maximum Drain Size | 1 1/2" |
| Fits Pipe Size | 1 1/2" |
| For Use With | Bath Drain |
| Gauge | 3/4" |
| Grate Color | Silver |
| Grate Material | Stainless Steel |
|---|---|
| Grid Material | Stainless Steel |
| Includes | Bath Waste, Full Kit, Lift |
| Includes Grate | Yes |
| Installation Type | Solvent Weld |
| Ligature Resistant | No |
| Material | PVC |
| Overall Diameter | 1 1/2" |
| Overall Height | 2 1/2" |
| Pipe Material | Plastic |
| Product Type | Waste And Overflow Kit |
| Shape | Round |
| Type | Lift Stopper, With Push |
| standard | CSA, IAPMO |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 19.3 |
| HS Code | 3922900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)