-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | Not Applicable |
| Airflow @ 0.100 In Sp | Not Applicable |
| Airflow @ 0.125 In Sp | 1820 CFM |
| Airflow @ 0.750 In Sp | 1250 CFM |
| Airflow @ 1.000 In Sp | 930 CFM |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Application | Air Conditioning, Exhausting, General Ventilation, Industrial Air-Moving |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Blower Rpm | 1050 RPM |
| Cfm @ 0.250-in. Sp | 1720 CFM |
| Cfm @ 0.500-in. Sp | 1500 CFM |
| Cfm @ 0.750-in. Sp | 1250 CFM |
| Cfm @ 1.000-in. Sp | 930 CFM |
| Current | 11.2/5.6A |
| Dimension A | 17 1/2" |
| Dimension B | 16 5/16" |
| Dimension C | 8" |
| Dimension D | 11/16" |
| Dimension E | 11 3/8" |
| Dimension F | 10 7/8" |
| Dimension G | 11 1/4" |
| Dimension H | 10 3/8" |
| Dimension J | 10 1/8" |
| Dimension K | 8 1/4" |
| Dimension L | 18" |
| Dimension M | 8" |
| Dimension R | 3/4" |
| Dimension S | 3 1/8" |
| Dimension T | 1 1/16" |
| Dimension X | 5/16" |
| Dimension Y | 13/16" |
| Dimension Z | 1/2" |
| Discharge Height | 11 3/8" |
| Discharge Width | 8 1/4" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Drive Package Components Are Packed Separately, Single Inlet For Quiet, Efficient Performance |
|---|---|
| Flange Size | Not Applicable |
| For Ventilation Type | Exhaust |
| Housing Depth | 16 5/16" |
| Housing Finish | Galvanized |
| Housing Height | 17 1/2" |
| Housing Length | 16 5/16" |
| Housing Material | Steel |
| Housing Width | 8 1/4" |
| Hz | 60 Hz |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 10 7/8" |
| Inlet Diameter | 10 7/8" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Blower Rpm | 1350 RPM |
| Max. Inlet Temp. | 150°F |
| Maximum Fan Speed | 1350 RPM |
| Maximum Static Pressure | 1 in. wc |
| Minimum Fan Speed | 1050 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Designation | 56H |
| Motor Horsepower | 3/4 hp |
| Motor Hp | 3/4 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Rpm | 1725 RPM |
| Motor Type | Split Phase |
| Mounting Orientation | Horizontal |
| Mounting Position | Blower Shaft Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| No. Of Inlets | 1 |
| Number Of Discharge Positions | 4 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 11 3/8" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 8 1/4" |
| Overall Depth | 10 5/8" |
| Overall Height | 18" |
| Overall Width | 16 5/16" |
| Phase | 1 |
| Rotation | CW |
| Shaft Dia. | 3/4" |
| Thermal Overload Protection | Yes |
| Type | Belt Drive, Single Inlet Forward Curve With Drive Package |
| Voltage | 115/230V |
| Wheel Dia. | 11 1/8" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 6 7/16" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 26.99 |
| Width (cm) | 41.43 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 29.925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)