-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.750 In Sp | 5940 CFM |
| Assembled/unassembled | Unassembled |
| Bearing Type | Ball |
| Blower Rpm | 458 RPM |
| Cfm @ 0.500-in. Sp | 7235 CFM |
| Cfm @ 0.750-in. Sp | 5940 CFM |
| Cfm @ 1.000-in. Sp | 5290 CFM |
| Current | 5.6/2.8A |
| Dba @ 5 Ft. | 64 dBA |
| Depth | 38" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Extra Quiet, Efficient Blowers Provide High Volume Performance |
| Footnotes | # Motor Overload Condition |
| Frequency | 50/60 Hz |
| Full Load Amps | 6/3A |
| Height | 44" |
| Housing Color | Gray |
| Housing Depth | 38" |
| Housing Finish | Baked Polyester Epoxy |
| Housing Height | 44" |
| Housing Material | Steel |
| Housing Material Finish | Baked Enamel |
| Housing Width | 44" |
| Hz | 60 Hz |
| Includes | Weatherproof Drive Cover |
| Inlet Diameter | 23 7/8" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 250°F |
| Maximum Fan Speed | 458 RPM |
| Maximum Static Pressure | 1 in. wc |
|---|---|
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame | 145T |
| Motor Frame Designation | 145T |
| Motor Horsepower | 2 hp |
| Motor Insulation Class | Class F |
| Motor Rpm | 1740 RPM |
| Motor Speed | 1745 RPM |
| Motor Type | Capacitor Start |
| Nameplate Voltage | 230/460V AC |
| Number Of Discharge Positions | 8 |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Overall Depth | 38" |
| Overall Height | 44" |
| Overall Width | 44" |
| Phase | 3 |
| Rotation | CW |
| Shaft Dia. | 1.188" |
| Shaft Diameter | 1 3/16" |
| Sound Level | 64 dBA |
| Type | With Drive Package |
| Voltage | 230/460V |
| Wheel Dia. | 22 1/4" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 11 1/4" |
| Width | 44" |
| Height (cm) | 111.76 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 111.76 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 199.251 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)