-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | Not Applicable |
| Airflow @ 0.100 In Sp | Not Applicable |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | Not Applicable |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Blower Rpm | 875 RPM |
| Cfm @ 0.500-in. Sp | 2100 CFM |
| Cfm @ 0.750-in. Sp | 1980 CFM |
| Cfm @ 1.000-in. Sp | 1460 CFM |
| Current | 7.2A |
| Dba @ 5 Feet | 56 dBA |
| Depth | 22" |
| Discharge Height | 13 1/4" |
| Discharge Height (in.) | 13.25" |
| Discharge Position | Bottom Horizontal |
| Discharge Width | 9 5/8" |
| Discharge Width (in.) | 9.625" |
| Drive Type | Belt Drive |
| Finish | Baked Polyester Epoxy |
| Full Load Amps | 8.3A |
|---|---|
| Height | 27" |
| Housing Color | Gray |
| Housing Depth | 22" |
| Housing Height | 27" |
| Housing Width | 12 3/4" |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 13 1/4" |
| Inlet Diameter | 13 1/4" |
| Material | Steel |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 875 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame | 56 |
| Motor Frame Designation | 56 |
| Motor Horsepower | 1/2 hp |
| Motor Hp | 1/2 hp |
| Motor Type | Split Phase |
| No. Of Inlets | 1 |
| Number Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 13 1/4" |
| Outlet Shape | Rectangular |
| Outlet Width | 9 5/8" |
| Overall Depth | 22" |
| Overall Height | 27" |
| Overall Width | 15" |
| Phase | 1 |
| Rotation | CW |
| Shaft Dia. | 3/4" |
| Sound Level | 56 dBA |
| Thermal Overload Protection | Yes |
| Type | With Drive Package |
| Wheel Dia. | 12 1/2" |
| Wheel Material | Steel |
| Wheel Width | 6 1/2" |
| Width | 15" |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 38.1 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 38.8305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)