-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.750 In Sp | 1400 CFM |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amps | 1.7/0.85A |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Blower Rpm | 783 RPM |
| Cfm @ 0.250-in. Sp | 2045 CFM |
| Cfm @ 0.375-in. Sp | 1910 CFM |
| Cfm @ 0.500-in. Sp | 1770 CFM |
| Cfm @ 0.750-in. Sp | 1400 CFM |
| Dba @ 5 Feet | 51 dBA |
| Depth | 22" |
| Discharge Height | 13 1/4" |
| Discharge Height (in.) | 13.25" |
| Discharge Width | 9 5/8" |
| Discharge Width (in.) | 9.625" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
| Finish | Baked Polyester Epoxy |
| Flange Size | Not Applicable |
| Frequency | 50/60 Hz |
| Full Load Amps | 2/1A |
| Height | 27" |
| Housing Color | Gray |
| Housing Depth | 22" |
| Housing Height | 27" |
| Housing Material | Steel |
| Housing Material Finish | Baked Enamel |
|---|---|
| Housing Width | 30" |
| Includes | Weatherproof Drive Cover |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 13 1/4" |
| Inlet Diameter | 13 1/4" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Material | Steel |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 250°F |
| Maximum Fan Speed | 783 RPM |
| Maximum Static Pressure | 0.75 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame | 56 |
| Motor Frame Designation | 56 |
| Motor Horsepower | 1/2 hp |
| Motor Hp | 1/2 hp |
| Motor Insulation Class | Class B |
| Motor Speed | 1725 RPM |
| Motor Type | Capacitor Start |
| Nameplate Voltage | 230/460V AC |
| No. Of Inlets | 1 |
| Number Of Discharge Positions | 8 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 13 1/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 9 5/8" |
| Overall Depth | 22" |
| Overall Height | 27" |
| Overall Width | 30" |
| Phase | 3 |
| Rotation | CW |
| Shaft Dia. | 1" |
| Sound Level | 51 dBA |
| Standards | UL/CUL Listed |
| Type | With Drive Package |
| Voltage | 230/460V |
| Wheel Dia. | 12 1/4" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 6 1/2" |
| Width | 30" |
| Height (cm) | 68.58 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 76.2 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 67.761 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)