-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | OEM Blower |
|---|---|
| Airflow @ 0.000 In Sp | 559 CFM |
| Airflow @ 0.100 In Sp | 540 CFM |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | 527 CFM |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | 480 CFM |
| Airflow @ 0.500 In Sp | 450 CFM |
| Airflow @ 0.500 In Sp Range | 450 CFM |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amca Fan Class | Not Rated |
| Amps | 0.98A |
| Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
| Assembly | Assembled |
| Bearing Type | Ball |
| Blower Conduit Box | Yes |
| Blower Outlet Shape | Rectangular |
| Blower Wheel Diameter | 6 1/4" |
| Blower Wheel Width | 3 3/16" |
| Body Dia. | 4 2/5" |
| Brake Horsepower | 1/10 hp |
| Cfm @ 0.000-in. Sp | 559 |
| Cfm @ 0.100-in. Sp | 540 |
| Cfm @ 0.200-in. Sp | 525 CFM |
| Cfm @ 0.250-in. Sp | 527 CFM |
| Cfm @ 0.300-in. Sp | 510 CFM |
| Cfm @ 0.400-in. Sp | 480 CFM |
| Cfm @ 0.500-in. Sp | 450 CFM |
| Cfm @ 0.600-in. Sp | 430 |
| Cfm @ 0.700-in. Sp | 390 CFM |
| Cfm @ 0.800-in. Sp | 360 CFM |
| Chemical Resistant | No |
| Compatible Speed Control | No |
| Conduit Box | Yes |
| Corrosion Resistant | No |
| Current | 0.98A |
| Dimension A | 10 7/16" |
| Dimension B | 11 13/16" |
| Dimension C | 9 3/16" |
| Dimension D | 5 1/2" |
| Dimension E | 11 1/8" |
| Dimension J | 6 5/8" |
| Dimension K | 5 5/8" |
| Dimension L | 6" |
| Dimension M | 5" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Drive Type | Direct Drive |
| Duty Cycle | Continuous |
| Fan Rpm | 0-1600 RPM |
| Features | The Dynamically Balanced Blower Provides Smooth And Quiet Operation, The Motor Has Cast Aluminum End Shields For Greater Heat Dissipation And Protection, Resulting In Less Downtime And Longer Service Life, The Noise And Vibration Are Held To A Minimum To Maintain Cfm At Higher Static Pressures |
| Finish | Galvanized |
| Flange Height | 5 5/8" |
| Flange Size | 6 5/8" x 5 5/8" |
| Flange Type | Flanged |
| Flange Width | 6 5/8" |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
|---|---|
| Full Load Amps | 0.98A |
| Hazardous Location Application | No |
| Hazardous Location Specification | Not Applicable |
| High-efficiency Motor | No |
| Housing Color | Gray |
| Housing Depth | 10 7/16" |
| Housing Finish | Enamel |
| Housing Height | 11 1/8" |
| Housing Material | Steel |
| Housing Material Finish | Enamel |
| Housing Width | 9 3/16" |
| Hz | 50/60 Hz |
| Includes | Discharge Mounting Flange |
| Includes Drive Package | Not Applicable |
| Includes Motor | Yes |
| Includes Mounting Hardware | No |
| Inlet Dia. | 5 5/16" |
| Inlet Diameter | 5 1/4" |
| Insulation Class | Class B |
| Lead Length | 13" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 1600 RPM |
| Maximum Inlet Air Temperature | 104°F |
| Maximum Static Pressure | 1.375 in. wc |
| Min. Ambient Temp. | -10°C |
| Minimum Ambient Temperature | 14°F |
| Minimum Fan Speed | 0 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open |
| Motor Frame Designation | 4.4\\ Psc Motor |
| Motor Horsepower | 1/10 hp |
| Motor Hp | 1/10 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Ip Rating | IP20 |
| Motor Location | Out Of Airstream |
| Motor Rpm | 1450 RPM |
| Motor Type | Permanent Split Capacitor |
| Mount Type | All Position |
| Mounting Orientation | Multiposition |
| Mounting Position | All Position |
| Nameplate Voltage | 230V AC |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | Yes |
| Outlet Dia. | Not Applicable |
| Outlet Height | 4 1/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Flanged |
| Outlet Width | 5 1/4" |
| Overall Depth | 10 7/16" |
| Overall Height | 11 1/8" |
| Overall Width | 9 3/16" |
| Phase | 1 |
| Replacement For | 4C870 |
| Resistance Properties | Corrosion Resistant |
| Rotation | CW |
| Shaft Dia. | 12 mm |
| Shaft Diameter | 12 mm |
| Sound Level | Not Rated |
| Spark Resistant Construction Type | Not Rated |
| Speed Controllable | No |
| Static Pressure | 1.375 in. wc |
| Thermal Overload Protection | Yes |
| Thermal Protection | Auto |
| Wheel Bore Dia. | 12 mm |
| Wheel Dia. | 6 1/4" |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curved |
| Wheel Width | 3 3/16" |
| With Flange | Yes |
| Standards | CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER |
Dayton 1TDT3 blower is used in ventilation, heating and cooling systems to circulate air, enhance indoor air quality and regulate temperature. It has a compact design and reliable performance for improving air circulation and maintaining comfortable conditions. This blower features a forward-curved steel wheel and housing for advanced movement, easy installation and structural rigidity. This blower features galvanised finish on its wheel and enamel finish on its housing for corrosion resistance.
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 26.51 |
| Width (cm) | 23.34 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.8275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)