-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.250 In Sp | 2305 CFM |
| Airflow @ 0.375 In Sp | 2223 CFM |
| Airflow @ 0.500 In Sp | 2145 CFM |
| Airflow @ 0.750 In Sp | 1995 CFM |
| Airflow @ 1.000 In Sp | 1843 CFM |
| Airflow @ 1.250 In Sp | 1677 CFM |
| Airflow @ 1.500 In Sp | 1470 CFM |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Current | 16.4/8.4-8.2A |
| Dba @ 5 Feet | 65 dBA |
| Depth | 27 5/8" |
| Discharge Height | 11 3/4" |
| Discharge Width | 8" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Flange Size | Not Applicable |
| Frequency | 60 Hz |
| Height | 21 7/8" |
| Housing Color | Gray |
| Housing Depth | 27 5/8" |
| Housing Height | 21 7/8" |
| Housing Material | Steel |
| Housing Material Finish | Baked Enamel |
| Housing Width | 17 3/16" |
|---|---|
| Includes | Weatherproof Drive Cover |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 10" |
| Inlet Diameter | 10" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Maximum Ambient Temperature | 104°F |
| Maximum Fan Speed | 1337 RPM |
| Maximum Inlet Air Temperature | 250°F |
| Maximum Static Pressure | 1.5 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure | Open Dripproof |
| Motor Frame Designation | 56H |
| Motor Horsepower | 1 1/2 hp |
| Motor Hp | 1 1/2 hp |
| Motor Insulation Class | Class B |
| Motor Speed | 1725 RPM |
| Motor Type | Rigid Base |
| Nameplate Voltage | 115/208-230V AC |
| No. Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 11 3/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 8" |
| Overall Depth | 27 5/8" |
| Overall Height | 21 7/8" |
| Overall Width | 17 3/16" |
| Phase | 1 |
| Rotation | CW |
| Shaft Dia. | 5/8" |
| Sound Level | 65 dBA @ 5 Ft. |
| Wheel Dia. | 10 1/2" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 5 1/4" |
| Width | 17 3/16" |
| Height (cm) | 55.56 |
|---|---|
| Length (cm) | 70.17 |
| Width (cm) | 43.66 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 49.6395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)