-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Assembled/unassembled | Unassembled |
| Bearing Type | Sleeve |
| Blower Rpm | 1725 |
| Cfm @ 0.000-in. Sp | 985 |
| Cfm @ 0.125-in. Sp | 920 |
| Cfm @ 0.250-in. Sp | 870 |
| Cfm @ 0.500-in. Sp | 765 |
| Cfm @ 0.750-in. Sp | 655 |
| Cfm @ 1.250-in. Sp | 360 |
| Dba @ 5 Feet | 57 |
| Depth | 14" |
| Full Load Amps | 5.8 |
| Height | 16" |
| Housing Finish | Gray Polyester Epoxy |
| Housing Material | Steel |
| Hz | 60 |
| Inlet Dia. | 8" |
| Max. Ambient Temp. | 104 F |
|---|---|
| Max. Inlet Temp. | 180 Deg.F |
| Motor Enclosure | Open Dripproof |
| Motor Hp | 1/3 |
| Motor Rpm | 1725 |
| Motor Type | Split Phase |
| Outlet Height | 8.25" |
| Outlet Width | 5.375" |
| Phase | 1 |
| Rotation | CW Viewing Drive Side |
| Type | With Motor |
| Voltage | 115 |
| Wheel Bore | 1/2" |
| Wheel Diameter | 7 3/4" |
| Wheel Material | Steel |
| Wheel Width | 3.875" |
| Width | 15" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 38.1 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)