-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Blower |
|---|---|
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | 1477 CFM |
| Airflow @ 3.000 In Sp | 1407 CFM |
| Airflow @ 6.000 In Sp | 1157 CFM |
| Airflow @ 7.000 In Sp | 1106 CFM |
| Airflow @ 8.000 In Sp | 948 CFM |
| Airflow @ 9.000 In Sp | 741 CFM |
| Amps | 7.8/3.9A |
| Application | Industrial |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Cfm @ 1.000-in. Sp | 1544 CFM |
| Cfm @ 2.000-in. Sp | 1477 @ 2800 RPM |
| Cfm @ 3.000-in. Sp | 1407 @ 2850 RPM |
| Cfm @ 4.000-in. Sp | 1347 CFM |
| Cfm @ 5.000-in. Sp | 1266 CFM |
| Cfm @ 6.000-in. Sp | 1157 CFM |
| Cfm @ 7.000-in. Sp | 1106 @ 3100 RPM |
| Cfm @ 8.000-in. Sp | 948 CFM |
| Cfm @ 9.000-in. Sp | 741 CFM |
| Dba @ 5 Feet | 92 dBA |
| Dimension A | 17 5/8" |
| Dimension B | 15" |
| Dimension C | 7 1/8" |
| Dimension D | 5 3/4" |
| Dimension E | 13 1/2" |
| Dimension F | 16" |
| Dimension G | 11 1/2" |
| Dimension H | 10 1/2" |
| Dimension J | 9 5/8" |
| Dimension K | 11 3/8" |
| Dimension L | 11" |
| Dimension M | 21" |
| Dimension N | 4" |
| Dimension Q | 8" |
| Dimension S | 25 7/8" |
| Dimension T | 20" |
| Dimension V | 9/16" |
| Dimension X | 17" |
| Discharge Height | 7 1/8" |
| Discharge Width | 5 3/4" |
| Discharge Width (in.) | 5.75" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Comes Complete With Weatherproof Drive Cover And Dynamically Balanced, Heavy Duty Die Cast Aluminum Wheels, Self Aligning Ball Bearing Pillow Blocks |
| Flange Size | Not Applicable |
| Flange Type | Non Flanged |
| Frequency | 50/60 Hz |
| Full Load Amps | 8/4A |
| Housing Color | Gray |
|---|---|
| Housing Depth | 23" |
| Housing Finish | Polyester Epoxy |
| Housing Height | 26" |
| Housing Length | 23" |
| Housing Material | Steel |
| Housing Material Finish | Gray Polyester Epoxy |
| Housing Material Gauge | 16 ga. |
| Housing Width | 25" |
| Hz | 60 Hz |
| Includes | 1Vp44118, 2Nky7, 3X654, 4C131, Ak461 |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 8" |
| Max. Ambient Temp. | 104°F |
| Max. Blower Rpm | 3150 RPM |
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 3150 RPM |
| Maximum Static Pressure | 8 in. wc |
| Minimum Fan Speed | 2750 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Enclosure Design | Totally Enclosed |
| Motor Frame | 145T |
| Motor Frame Designation | 145T |
| Motor Hp | 3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 3540 RPM |
| Motor Type | Capacitor Start Capacitor Run |
| Nameplate Voltage | 208-230/460V AC |
| No. Of Inlets | 1 |
| Number Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 7 1/8" |
| Outlet Shape | Rectangular |
| Outlet Width | 5 3/4" |
| Overall Depth | 23" |
| Overall Height | 25 7/8" |
| Overall Width | 17 5/8" |
| Phase | 3 |
| Resistance Properties | For Damp Environments |
| Rotation | CW |
| Shaft Dia. | 1" |
| Shaft Diameter | 1" |
| Sound Level | 92 dBA @ 5 Ft. |
| Type | With Drive Package |
| Voltage | 230/460V |
| Wheel Dia. | 13 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Radial |
| Wheel Width | 4 3/8" |
| Height (cm) | 65.72 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 44.77 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 78.4395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)