-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Blower |
|---|---|
| Airflow @ 2.000 In Sp | 695 CFM |
| Airflow @ 3.000 In Sp | 629 CFM |
| Airflow @ 6.000 In Sp | 442 CFM |
| Airflow @ 7.000 In Sp | 386 CFM |
| Amps | 13.6/6.9-6.8A |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Cfm @ 1.000-in. Sp | 757 CFM |
| Cfm @ 2.000-in. Sp | 695 @ 2500 RPM |
| Cfm @ 3.000-in. Sp | 629 @ 2550 RPM |
| Cfm @ 4.000-in. Sp | 579 CFM |
| Cfm @ 5.000-in. Sp | 521 CFM |
| Cfm @ 6.000-in. Sp | 442 CFM |
| Cfm @ 7.000-in. Sp | 386 @ 3000 RPM |
| Dba @ 5 Ft. | 83 dBA |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Comes Complete With Weatherproof Drive Cover And Dynamically Balanced, Heavy Duty Die Cast Aluminum Wheels, Self Aligning Ball Bearing Pillow Blocks |
| Flange Type | Non Flanged |
| Full Load Amps | 11.8/6.3-5.9A |
| Housing Color | Gray |
| Housing Finish | Polyester Epoxy |
| Housing Height | 25" |
| Housing Length | 18" |
| Housing Material | Steel |
| Housing Material Finish | Gray Polyester Epoxy |
| Housing Material Gauge | 16 ga. |
| Housing Width | 24" |
| Hz | 60 Hz |
| Includes | 1Vp3458, 4C130, 4L300, 6K484, Bk401 |
| Inlet Dia. | 7" |
| Max. Ambient Temp. | 104°F |
| Max. Blower Rpm | 3000 RPM |
|---|---|
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 3000 RPM |
| Maximum Static Pressure | 7 in. wc |
| Minimum Fan Speed | 2450 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame | 56 |
| Motor Frame Designation | 56 |
| Motor Horsepower | 1 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 3450 RPM |
| Motor Type | Capacitor-Start |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Outlet Height | 5" |
| Outlet Shape | Rectangular |
| Outlet Width | 4" |
| Overall Depth | 18" |
| Overall Height | 25 1/4" |
| Overall Width | 16 3/8" |
| Phase | 1 |
| Rotation | CW |
| Shaft Dia. | 1" |
| Sound Level | 83 dBA @ 5 Ft. |
| Type | With Drive Package |
| Voltage | 115/208-230V |
| Wheel Dia. | 12 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Radial |
| Height (cm) | 64.14 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 41.59 |
| HS Code | 8414802015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 56.277 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)