-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Blower |
|---|---|
| Airflow @ 2.000 In Sp | 614 CFM |
| Airflow @ 3.000 In Sp | 579 CFM |
| Airflow @ 6.000 In Sp | 427 CFM |
| Airflow @ 7.000 In Sp | 378 CFM |
| Airflow @ 8.000 In Sp | 317 CFM |
| Amps | 13.6/6.9-6.8A |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Cfm @ 1.000-in. Sp | 648 CFM |
| Cfm @ 2.000-in. Sp | 614 @ 3200 RPM |
| Cfm @ 3.000-in. Sp | 579 @ 3300 RPM |
| Cfm @ 4.000-in. Sp | 527 CFM |
| Cfm @ 5.000-in. Sp | 471 CFM |
| Cfm @ 6.000-in. Sp | 427 CFM |
| Cfm @ 7.000-in. Sp | 378 @ 3600 RPM |
| Cfm @ 8.000-in. Sp | 317 @ 3700 RPM |
| Dba @ 5 Ft. | 87 dBA |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Comes Complete With Weatherproof Drive Cover And Dynamically Balanced, Heavy Duty Die Cast Aluminum Wheels, Self Aligning Ball Bearing Pillow Blocks |
| Flange Type | Non Flanged |
| Full Load Amps | 11.8/6.3-5.9A |
| Housing Color | Gray |
| Housing Finish | Polyester Epoxy |
| Housing Height | 21" |
| Housing Material | Steel |
| Housing Material Finish | Gray Polyester Epoxy |
| Housing Material Gauge | 16 ga. |
| Hz | 60 Hz |
| Includes | 1Vp4458, 4C129, 4L300, 6K484, Ak3934 |
| Inlet Dia. | 6" |
| Max. Ambient Temp. | 104°F |
| Max. Blower Rpm | 3700 RPM |
|---|---|
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 3700 RPM |
| Maximum Static Pressure | 8 in. wc |
| Minimum Fan Speed | 3100 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame | 56 |
| Motor Frame Designation | 56 |
| Motor Horsepower | 1 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 3450 RPM |
| Motor Type | Capacitor-Start |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Outlet Height | 4" |
| Outlet Shape | Rectangular |
| Outlet Width | 3.5" |
| Overall Depth | 16" |
| Overall Height | 20 9/16" |
| Overall Width | 12 7/8" |
| Phase | 1 |
| Rotation | CW |
| Shaft Dia. | 3/4" |
| Sound Level | 87 dBA @ 5 Ft. |
| Type | With Drive Package |
| Voltage | 115/208-230V |
| Wheel Dia. | 10 5/8" |
| Wheel Material | Aluminum |
| Wheel Type | Radial |
| Height (cm) | 52.23 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 32.7 |
| HS Code | 8414802015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 42.543 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)