-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Blower |
|---|---|
| Airflow @ 1.000 In Sp | 252 CFM |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | 210 CFM |
| Airflow @ 3.000 In Sp | 157 CFM |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball In Motor |
| Blower Rpm | 3450 RPM |
| Cfm @ 3.000-in. Sp | 157 CFM |
| Color | Gray |
| Dba @ 5 Ft. | 74 dBA |
| Depth | 12 1/4" |
| Dimension A | 11" |
| Dimension B | 8" |
| Dimension C | 3" |
| Dimension D | 3" |
| Dimension E | 5" |
| Dimension F | 7" |
| Dimension G | 1/2" |
| Dimension H | 5 3/8" |
| Dimension J | 4 7/8" |
| Dimension K | 5 7/8" |
| Dimension L | 5 7/8" |
| Dimension O | 12 1/4" |
| Dimension P | 4" |
| Dimension R | 6 5/8" |
| Dimension S | 5 1/2" |
| Discharge Height | 3" |
| Discharge Position | Bottom Horizontal |
| Discharge Width | 3" |
| Drive Type | Direct Drive |
| Flange Size | Not Applicable |
| For Ventilation Type | Exhaust |
| Full Load Amps | 8.6A |
|---|---|
| Height | 15 1/8" |
| Housing Color | Gray |
| Housing Depth | 12 1/4" |
| Housing Finish | Polyester Epoxy |
| Housing Height | 15 1/8" |
| Housing Material | Steel |
| Housing Material Gauge | 16 ga. |
| Housing Width | 11 3/4" |
| Hz | 60 Hz |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 4" |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 180°F |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame | 48 |
| Motor Frame Designation | 48 |
| Motor Hp | 1/2 hp |
| Motor Speed | 3450 RPM |
| No. Of Inlets | 1 |
| Number Of Discharge Positions | 8 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 3" |
| Outlet Shape | Square |
| Outlet Width | 3" |
| Overall Depth | 12 1/4" |
| Overall Height | 15 1/8" |
| Overall Width | 11 3/4" |
| Phase | 1 |
| Rotation | CW |
| Shaft Dia. | 1/2" |
| Shaft Diameter | 1/2" |
| Sound Level | 74 dBA |
| Type | With Motor |
| Voltage | 115/230V |
| Wheel Bore | 1/2" |
| Wheel Bore Dia. | 1/2" |
| Wheel Dia. | 7 3/4" |
| Wheel Material | Aluminum |
| Wheel Type | Radial |
| Wheel Width | 2 1/4" , 2 5/16" , 2.312" |
| Width | 11 3/4" |
| Height (cm) | 38.42 |
|---|---|
| Length (cm) | 31.12 |
| Width (cm) | 29.84 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.9275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)