-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Blower |
|---|---|
| Airflow @ 0.000 In Sp | Not Applicable |
| Airflow @ 0.100 In Sp | Not Applicable |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | Not Applicable |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | Not Applicable |
| Airflow @ 0.500 In Sp | Not Applicable |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | 559 CFM |
| Airflow @ 5.000 In Sp | 491 CFM |
| Airflow @ 6.000 In Sp | 410 CFM |
| Airflow @ 7.000 In Sp | 297 CFM |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball In Motor |
| Blower Rpm | 3450 RPM |
| Cfm @ 4.000-in. Sp | 559 CFM |
| Color | Gray |
| Current | 3/1.5A |
| Dba @ 5 Ft. | 84 dBA |
| Depth | 14" |
| Dimension A | 14 3/4" |
| Dimension B | 9" |
| Dimension C | 4" |
| Dimension D | 3 1/2" |
| Dimension E | 6 7/8" |
| Dimension F | 7 1/2" |
| Dimension G | 3/4" |
| Dimension H | 7 1/4" |
| Dimension J | 6 1/2" |
| Dimension K | 14" |
| Dimension L | 8" |
| Dimension M | 7 5/8" |
| Dimension O | 6" |
| Dimension P | 8 5/8" |
| Dimension S | 8 1/4" |
| Discharge Height | 4" |
| Discharge Position | Bottom Horizontal |
| Discharge Width | 3 1/2" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Direct Drive |
| Features | Paddle Type, Self Cleaning Are Precision Balanced For Top Performance, Powerful Blower Supplies High Pressure Air For Efficient Cooling And Conveying |
| Flange Size | Not Applicable |
|---|---|
| Flange Type | Non Flanged |
| For Ventilation Type | Exhaust |
| Frequency | 50/60 Hz |
| Full Load Amps | 3.4-3.7/1.85A |
| Height | 20 1/8" |
| Housing Color | Gray |
| Housing Depth | 14" |
| Housing Finish | Polyester Epoxy |
| Housing Height | 20 1/8" |
| Housing Material | Steel |
| Housing Material Finish | Gray Polyester Epoxy |
| Housing Material Gauge | 16 ga. |
| Housing Width | 15 5/8" |
| Hz | 60 Hz |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 6" |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 3450 RPM |
| Maximum Static Pressure | 7 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame | 56 |
| Motor Frame Designation | 56 |
| Motor Hp | 1 hp |
| Motor Insulation Class | Class B |
| Motor Speed | 3450 RPM |
| Motor Type | Capacitor-Start Capacitor-Run |
| Nameplate Voltage | 230/460V AC |
| No. Of Inlets | 1 |
| Number Of Discharge Positions | 8 |
| Number Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 4" |
| Outlet Shape | Rectangular |
| Outlet Width | 3 1/2" |
| Overall Depth | 14" |
| Overall Height | 20 1/8" |
| Overall Width | 15 5/8" |
| Phase | 3 |
| Rotation | CW |
| Shaft Dia. | 5/8" |
| Shaft Diameter | 5/8" |
| Sound Level | 84 dBA |
| Type | With Motor |
| Voltage | 208-230/460V |
| Wheel Bore | 5/8" |
| Wheel Bore Dia. | 5/8" |
| Wheel Dia. | 10 1/2" , 10 9/16" |
| Wheel Material | Aluminum |
| Wheel Type | Radial |
| Wheel Width | 3" |
| Width | 15 5/8" |
| standard | AMCA AIR PERFORMANCE CERTIFIED |
| Height (cm) | 51.12 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 39.69 |
| HS Code | 8414802015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.79 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)