-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Pressure Blower |
|---|---|
| Airflow @ 1.000 In Sp | 887 CFM |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | 836 CFM |
| Airflow @ 3.000 In Sp | 784 CFM |
| Airflow @ 4.000 In Sp | 728 CFM |
| Airflow @ 5.000 In Sp | 693 CFM |
| Airflow @ 6.000 In Sp | 626 CFM |
| Airflow @ 7.000 In Sp | 540 CFM |
| Airflow @ 8.000 In Sp | 468 CFM |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amps | 14.6/8.1-7.4A |
| Application | Industrial |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Cfm @ 1.000-in. Sp | 887 CFM |
| Cfm @ 2.000-in. Sp | 836 @ 2850 RPM |
| Cfm @ 3.000-in. Sp | 784 @ 2900 RPM |
| Cfm @ 4.000-in. Sp | 728 CFM |
| Cfm @ 5.000-in. Sp | 693 CFM |
| Cfm @ 6.000-in. Sp | 626 CFM |
| Cfm @ 7.000-in. Sp | 540 @ 3150 RPM |
| Cfm @ 8.000-in. Sp | 468 @ 3250 RPM |
| Dba @ 5 Ft. | 86 dBA |
| Dimension A | 16 3/8" |
| Dimension B | 15" |
| Dimension C | 5" |
| Dimension D | 4" |
| Dimension E | 13 1/2" |
| Dimension F | 14 3/4" |
| Dimension G | 10" |
| Dimension H | 8 1/4" |
| Dimension J | 7 1/2" |
| Dimension L | 9" |
| Dimension M | 9 5/8" |
| Dimension N | 20 1/2" |
| Dimension P | 7" |
| Dimension Q | 9/16" |
| Dimension R | 3 1/8" |
| Dimension T | 17" |
| Dimension V | 25 1/4" |
| Dimension X | 20" |
| Discharge Height | 5" |
| Discharge Width | 4" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Features | Comes Complete With Weatherproof Drive Cover And Dynamically Balanced, Heavy Duty Die Cast Aluminum Wheels, Self Aligning Ball Bearing Pillow Blocks |
| Flange Size | Not Applicable |
| Flange Type | Non Flanged |
| Full Load Amps | 14.2/7.7-7.1A |
|---|---|
| Housing Color | Gray |
| Housing Depth | 18" |
| Housing Finish | Polyester Epoxy |
| Housing Height | 25" |
| Housing Length | 18" |
| Housing Material Finish | Gray Polyester Epoxy |
| Housing Material Gauge | 16 ga. |
| Housing Width | 24" |
| Hz | 60 Hz |
| Includes | 1A095, 1Vp4478, 3K300, 4C130, Bk501 |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 7" |
| Max. Ambient Temp. | 104°F |
| Max. Blower Rpm | 3250 RPM |
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 3250 RPM |
| Maximum Static Pressure | 8 in. wc |
| Minimum Fan Speed | 2800 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame | 143T |
| Motor Frame Designation | 143T |
| Motor Hp | 1 1/2 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 3450 RPM |
| Motor Type | Capacitor-Start |
| Nameplate Voltage | 115/208-230V AC |
| No. Of Inlets | 1 |
| Number Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 5" |
| Outlet Shape | Rectangular |
| Outlet Width | 4" |
| Overall Depth | 18" |
| Overall Height | 25 1/4" |
| Overall Width | 16 3/8" |
| Phase | 1 |
| Resistance Properties | For Damp Environments |
| Rotation | CW |
| Shaft Dia. | 1" |
| Shaft Diameter | 1" |
| Sound Level | 86 dBA @ 5 Ft. |
| Type | With Drive Package |
| Voltage | 115/208-230V |
| Wheel Dia. | 12 1/2" |
| Wheel Material | Aluminum |
| Wheel Type | Radial |
| Wheel Width | 3" |
| Height (cm) | 64.14 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 41.59 |
| HS Code | 8414802015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54.7605 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)